Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Super One Coat Ext. Eggshell Latex Interior Paint

  • Zoro #: G0032214
  • Mfr #: 0000Z0380-16
$43.92
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Base Type: Latex
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032214
  • Mfr #: 0000Z0380-16
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Color Family: Whites For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Dry Time Recoat: 4 hr Green Certification or Other Recognition: GREENGUARD Gold
Color: Super One Coat Ext. Base Type: Latex
Finish: Eggshell VOC Content: Less than 50g/L
Dry Time: 1 hr Size: 1 gal
Coverage: 400 sq ft/gal Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Super One Coat Ext., Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16