Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Supreme Satin Latex Interior Paint

  • Zoro #: G0042251
  • Mfr #: 0000Z0581-16
$47.90
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Size: 1 gal
  • Dry Time Recoat: 4 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0042251
  • Mfr #: 0000Z0581-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal
Dry Time Recoat: 4 hr Paint Cleanup: Soap and Water
Item: Interior Paint Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Supreme
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Finish: Satin Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr Base Type: Latex
Standards: GREENGUARD Gold Certified Coverage: 400 sq ft/gal
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Color Family: Blues
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Supreme, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16