1 gal. Sweet William Semi-gloss Latex Interior Paint
- Zoro #: G0059295
- Mfr #: 0000Z0683-16
$53.08
- VOC Content: Less than 50g/L
- Green Certification or Other Recognition: GREENGUARD Gold
- For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Pratt & Lambert #0000Z0683-16 Specifications
| |
VOC Content: Less than 50g/L | Green Certification or Other Recognition: GREENGUARD Gold |
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood | Dry Time Recoat: 4 hr |
Color: Sweet William | Item: Interior Paint |
Size: 1 gal | Features: Zero VOC Paint Base and When Used with GeoShades Colorants |
Paint Base Type: Latex | Coverage: 400 sq ft/gal |
Application Method: Brush, Roll, Spray | Green Environmental Attribute: Meets SCAQMD Requirements |
Min. Application Temp.: 50 Degrees F | Dry Time: 1 hr |
Finish: Semi-gloss | Paint Cleanup: Soap and Water |
Standards: GREENGUARD Gold Certified | Base Type: Latex |
Paint Sub-Brand: Fresh-Spec(TM) | Color Family: Purples |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Sweet William, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |