1 gal. Symphony Blue Satin Latex Interior Paint
- Zoro #: G0048104
- Mfr #: 0000Z0583-16
$52.69
- Color: Symphony Blue
- Size: 1 gal
- Standards: GREENGUARD Gold Certified
Pratt & Lambert #0000Z0583-16 Specifications
| |
Color: Symphony Blue | Size: 1 gal |
Standards: GREENGUARD Gold Certified | Features: Zero VOC Paint Base and When Used with GeoShades Colorants |
VOC Content: Less than 50g/L | Green Certification or Other Recognition: GREENGUARD Gold |
Green Environmental Attribute: Meets SCAQMD Requirements | Min. Application Temp.: 50 Degrees F |
Color Family: Blues | Coverage: 400 sq ft/gal |
Dry Time Recoat: 4 hr | Paint Base Type: Latex |
Dry Time: 1 hr | Application Method: Brush, Roll, Spray |
Finish: Satin | Base Type: Latex |
Item: Interior Paint | Paint Sub-Brand: Fresh-Spec(TM) |
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood | Paint Cleanup: Soap and Water |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Symphony Blue, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |