Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Toast Flat Latex Interior Paint

  • Zoro #: G0016449
  • Mfr #: 0000Z0283-16
$42.40
  • Finish: Flat
  • Size: 1 gal
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016449
  • Mfr #: 0000Z0283-16
Finish: Flat Size: 1 gal
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr Color Family: Browns
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Standards: GREENGUARD Gold Certified
Dry Time: 1 hr Coverage: 400 sq ft/gal
Paint Cleanup: Soap and Water Color: Toast
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Toast, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16