Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Triton Green Eggshell Latex Interior Paint

  • Zoro #: G0037771
  • Mfr #: 0000Z0383-16
$43.92
  • Color: Triton Green
  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0037771
  • Mfr #: 0000Z0383-16
Color: Triton Green Paint Base Type: Latex
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Color Family: Greens Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal
Dry Time Recoat: 4 hr For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq ft/gal Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Eggshell
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Triton Green, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16