Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Vibrant Red Eggshell Latex Interior Paint

  • Zoro #: G0038550
  • Mfr #: 0000Z0383-16
$43.95
  • Application Method: Brush, Roll, Spray
  • VOC Content: Less than 50g/L
  • Color: Vibrant Red
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0038550
  • Mfr #: 0000Z0383-16
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Color: Vibrant Red Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr
Min. Application Temp.: 50 Degrees F Base Type: Latex
Finish: Eggshell Paint Cleanup: Soap and Water
Size: 1 gal Dry Time Recoat: 4 hr
Coverage: 400 sq ft/gal Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Color Family: Reds
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Vibrant Red, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16