Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Vintage Claret Flat Latex Interior Paint

  • Zoro #: G0003340
  • Mfr #: 0000Z0283-16
$42.40
  • Application Method: Brush, Roll, Spray
  • Coverage: 400 sq ft/gal
  • Item: Interior Paint
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0003340
  • Mfr #: 0000Z0283-16
Application Method: Brush, Roll, Spray Coverage: 400 sq ft/gal
Item: Interior Paint Color Family: Blues
Min. Application Temp.: 50 Degrees F Size: 1 gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Dry Time: 1 hr Green Environmental Attribute: Meets SCAQMD Requirements
Color: Vintage Claret Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr Base Type: Latex
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Vintage Claret, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16