Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Wafted Feather Semi-gloss Latex Interior Paint

  • Zoro #: G0059374
  • Mfr #: 0000Z0683-16
$48.25
  • Dry Time: 1 hr
  • Green Certification or Other Recognition: GREENGUARD Gold
  • VOC Content: Less than 50g/L
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059374
  • Mfr #: 0000Z0683-16
Dry Time: 1 hr Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Color: Wafted Feather Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Semi-gloss Size: 1 gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Dry Time Recoat: 4 hr Item: Interior Paint
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Color Family: Purples Coverage: 400 sq ft/gal
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Wafted Feather, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16