1 gal. Walnut Bark Semi-gloss Latex Interior Paint
- Zoro #: G0059112
- Mfr #: 0000Z0683-16
$53.04
- Features: Zero VOC Paint Base and When Used with GeoShades Colorants
- Base Type: Latex
- Standards: GREENGUARD Gold Certified
Pratt & Lambert #0000Z0683-16 Specifications
| |
Features: Zero VOC Paint Base and When Used with GeoShades Colorants | Base Type: Latex |
Standards: GREENGUARD Gold Certified | Min. Application Temp.: 50 Degrees F |
VOC Content: Less than 50g/L | Dry Time: 1 hr |
Green Certification or Other Recognition: GREENGUARD Gold | Size: 1 gal |
Finish: Semi-gloss | Coverage: 400 sq ft/gal |
Paint Base Type: Latex | Color Family: Browns |
Paint Sub-Brand: Fresh-Spec(TM) | Item: Interior Paint |
Green Environmental Attribute: Meets SCAQMD Requirements | Color: Walnut Bark |
Paint Cleanup: Soap and Water | Dry Time Recoat: 4 hr |
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood | Application Method: Brush, Roll, Spray |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Walnut Bark, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |