Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Wendigo Flat Latex Interior Paint

  • Zoro #: G0016220
  • Mfr #: 0000Z0283-16
$38.92
  • Dry Time: 1 hr
  • Color: Wendigo
  • Dry Time Recoat: 4 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016220
  • Mfr #: 0000Z0283-16
Dry Time: 1 hr Color: Wendigo
Dry Time Recoat: 4 hr Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq ft/gal Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal
Item: Interior Paint Base Type: Latex
Color Family: Grays Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Wendigo, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16