Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Wild Cherry Semi-gloss Latex Interior Paint

  • Zoro #: G0004591
  • Mfr #: 0000Z0683-16
$48.25
  • Item: Interior Paint
  • Paint Base Type: Latex
  • Paint Cleanup: Soap and Water
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004591
  • Mfr #: 0000Z0683-16
Item: Interior Paint Paint Base Type: Latex
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq ft/gal
Finish: Semi-gloss Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Size: 1 gal
Color: Wild Cherry Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Application Method: Brush, Roll, Spray
Dry Time: 1 hr Dry Time Recoat: 4 hr
Color Family: Blues For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Wild Cherry, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16