Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Zippy Gold Semi-gloss Latex Interior Paint

  • Zoro #: G0050259
  • Mfr #: 0000Z0683-16
$53.08
  • Coverage: 400 sq ft/gal
  • Min. Application Temp.: 50 Degrees F
  • Finish: Semi-gloss
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050259
  • Mfr #: 0000Z0683-16
Coverage: 400 sq ft/gal Min. Application Temp.: 50 Degrees F
Finish: Semi-gloss VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Color Family: Yellows
Dry Time: 1 hr Base Type: Latex
Color: Zippy Gold Size: 1 gal
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Zippy Gold, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16