Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Abstract Blue Satin Latex Interior Paint

  • Zoro #: G0056723
  • Mfr #: 0000Z0581-20
$214.68
  • Min. Application Temp.: 50 Degrees F
  • Color Family: Blues
  • Coverage: 400 sq ft/gal
See full product details
This item ships free.

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0056723
  • Mfr #: 0000Z0581-20
Min. Application Temp.: 50 Degrees F Color Family: Blues
Coverage: 400 sq ft/gal Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr Base Type: Latex
Size: 5 gal Item: Interior Paint
Paint Cleanup: Soap and Water Color: Abstract Blue
Dry Time Recoat: 4 hr Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Satin Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Abstract Blue, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-20