Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Ashford Semi-gloss Latex Interior Paint

  • Zoro #: G0060199
  • Mfr #: 0000Z0680-20
$218.82
  • Coverage: 400 sq ft/gal
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060199
  • Mfr #: 0000Z0680-20
Coverage: 400 sq ft/gal Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Base Type: Latex Color: Ashford
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Finish: Semi-gloss Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr
Standards: GREENGUARD Gold Certified Color Family: Neutrals
Size: 5 gal Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Item: Interior Paint
Paint Base Type: Latex Dry Time Recoat: 4 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Ashford, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20