5 gal. Bellflower Satin Latex Interior Paint
- Zoro #: G0056565
- Mfr #: 0000Z0581-20
$224.68
- Finish: Satin
- For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
- Color Family: Purples
Pratt & Lambert #0000Z0581-20 Specifications
| |
Finish: Satin | For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood |
Color Family: Purples | Application Method: Brush, Roll, Spray |
Features: Zero VOC Paint Base and When Used with GeoShades Colorants | Standards: GREENGUARD Gold Certified |
VOC Content: Less than 50g/L | Dry Time: 1 hr |
Color: Bellflower | Size: 5 gal |
Min. Application Temp.: 50 Degrees F | Paint Cleanup: Soap and Water |
Paint Sub-Brand: Fresh-Spec(TM) | Item: Interior Paint |
Base Type: Latex | Green Environmental Attribute: Meets SCAQMD Requirements |
Dry Time Recoat: 4 hr | Green Certification or Other Recognition: GREENGUARD Gold |
Paint Base Type: Latex | Coverage: 400 sq ft/gal |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Bellflower, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |