Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Blue Glow Eggshell Latex Interior Paint

  • Zoro #: G0023613
  • Mfr #: 0000Z0380-20
$210.19
  • Item: Interior Paint
  • Color Family: Blues
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0023613
  • Mfr #: 0000Z0380-20
Item: Interior Paint Color Family: Blues
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Color: Blue Glow Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr Paint Cleanup: Soap and Water
Coverage: 400 sq ft/gal VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr
Finish: Eggshell Size: 5 gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Blue Glow, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20