Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Blush Flat Latex Interior Paint

  • Zoro #: G0020579
  • Mfr #: 0000Z0281-20
$176.80
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Coverage: 400 sq ft/gal
  • Color Family: Neutrals
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0020579
  • Mfr #: 0000Z0281-20
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq ft/gal
Color Family: Neutrals Base Type: Latex
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Color: Blush
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat Size: 5 gal
Dry Time: 1 hr Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Blush, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20