Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Burnt Sage Eggshell Latex Interior Paint

  • Zoro #: G0026885
  • Mfr #: 0000Z0380-20
$210.19
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Base Type: Latex
  • Dry Time Recoat: 4 hr
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0026885
  • Mfr #: 0000Z0380-20
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Dry Time Recoat: 4 hr Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
Color: Burnt Sage Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Dry Time: 1 hr
Size: 5 gal Standards: GREENGUARD Gold Certified
Base Type: Latex Color Family: Yellows
Coverage: 400 sq ft/gal Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Burnt Sage, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20