Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Chamois Eggshell Latex Interior Paint

  • Zoro #: G0026860
  • Mfr #: 0000Z0380-20
$183.50
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Application Method: Brush, Roll, Spray
  • Finish: Eggshell
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0026860
  • Mfr #: 0000Z0380-20
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Finish: Eggshell For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr
VOC Content: Less than 50g/L Size: 5 gal
Item: Interior Paint Coverage: 400 sq ft/gal
Dry Time Recoat: 4 hr Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Browns Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Color: Chamois
Paint Base Type: Latex Base Type: Latex
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Chamois, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20