Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Charcoal Flat Water Interior Paint

  • Zoro #: G0000540
  • Mfr #: 0000Z8183-20
$195.62
  • Base Type: Water
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Application Method: Brush, Roll, Spray
See full product details
This item ships free.

Pratt & Lambert #0000Z8183-20 Specifications

  • Zoro #: G0000540
  • Mfr #: 0000Z8183-20
Base Type: Water Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Application Method: Brush, Roll, Spray Paint Base Type: Water
Surface: Drywall, Masonry, Metal , Plaster, Wood Standards: MPI Approved for Gloss Levels 1 to 5
Dry Time Recoat: 4 hr VOC Content: Less than 50g/L
Finish: Flat Color Family: Grays
Coverage: 400 sq ft/gal Color: Charcoal
Paint Cleanup: Soap and Water Item: Interior Paint
Paint Color Family: Grays Dry Time: 30 min
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Grays, Color Charcoal, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8183-20