5 gal. Chervil Satin Latex Interior Paint
- Zoro #: G0049452
- Mfr #: 0000Z0580-20
$224.68
- Paint Sub-Brand: Fresh-Spec(TM)
- For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
- Paint Cleanup: Soap and Water
Pratt & Lambert #0000Z0580-20 Specifications
| |
Paint Sub-Brand: Fresh-Spec(TM) | For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood |
Paint Cleanup: Soap and Water | Paint Base Type: Latex |
Size: 5 gal | Coverage: 400 sq ft/gal |
Color Family: Greens | Dry Time: 1 hr |
Features: Zero VOC Paint Base and When Used with GeoShades Colorants | Item: Interior Paint |
Dry Time Recoat: 4 hr | Min. Application Temp.: 50 Degrees F |
VOC Content: Less than 50g/L | Green Environmental Attribute: Meets SCAQMD Requirements |
Color: Chervil | Base Type: Latex |
Application Method: Brush, Roll, Spray | Finish: Satin |
Green Certification or Other Recognition: GREENGUARD Gold | Standards: GREENGUARD Gold Certified |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Chervil, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |