Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. China White Eggshell Latex Interior Paint

  • Zoro #: G0025783
  • Mfr #: 0000Z0380-20
$183.50
  • Standards: GREENGUARD Gold Certified
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Color Family: Whites
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0025783
  • Mfr #: 0000Z0380-20
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Whites Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Dry Time Recoat: 4 hr
Dry Time: 1 hr Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
Size: 5 gal VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Color: China White
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Coverage: 400 sq ft/gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color China White, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20