Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cool Whisper Semi-gloss Latex Interior Paint

  • Zoro #: G0065430
  • Mfr #: 0000Z0681-20
$218.82
  • Item: Interior Paint
  • Coverage: 400 sq ft/gal
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065430
  • Mfr #: 0000Z0681-20
Item: Interior Paint Coverage: 400 sq ft/gal
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr Base Type: Latex
Dry Time Recoat: 4 hr Paint Cleanup: Soap and Water
Color: Cool Whisper VOC Content: Less than 50g/L
Size: 5 gal Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
Color Family: Blues Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Cool Whisper, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20