Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Crisp Croissant Semi-gloss Latex Interior Paint

  • Zoro #: G0063145
  • Mfr #: 0000Z0681-20
$228.82
  • Paint Base Type: Latex
  • Color: Crisp Croissant
  • Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063145
  • Mfr #: 0000Z0681-20
Paint Base Type: Latex Color: Crisp Croissant
Base Type: Latex VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr
Coverage: 400 sq ft/gal Finish: Semi-gloss
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Size: 5 gal Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Color Family: Browns
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Crisp Croissant, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20