Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Damask Rose Satin Latex Interior Paint

  • Zoro #: G0055999
  • Mfr #: 0000Z0581-20
$214.68
  • Size: 5 gal
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • VOC Content: Less than 50g/L
See full product details
This item ships free.

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055999
  • Mfr #: 0000Z0581-20
Size: 5 gal Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Base Type: Latex
Dry Time Recoat: 4 hr Color Family: Purples
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Finish: Satin
Paint Sub-Brand: Fresh-Spec(TM) Color: Damask Rose
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Application Method: Brush, Roll, Spray Coverage: 400 sq ft/gal
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Damask Rose, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-20