Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Delicate Petal Semi-gloss Latex Interior Paint

  • Zoro #: G0065394
  • Mfr #: 0000Z0681-20
$228.82
  • Dry Time: 1 hr
  • Paint Cleanup: Soap and Water
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065394
  • Mfr #: 0000Z0681-20
Dry Time: 1 hr Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Dry Time Recoat: 4 hr Green Certification or Other Recognition: GREENGUARD Gold
Size: 5 gal Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Color: Delicate Petal
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq ft/gal Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Color Family: Purples Item: Interior Paint
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Delicate Petal, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20