Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Demure Pink Satin Latex Interior Paint

  • Zoro #: G0048524
  • Mfr #: 0000Z0580-20
$224.68
  • Paint Cleanup: Soap and Water
  • Item: Interior Paint
  • Finish: Satin
See full product details
This item ships free.

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0048524
  • Mfr #: 0000Z0580-20
Paint Cleanup: Soap and Water Item: Interior Paint
Finish: Satin Base Type: Latex
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Size: 5 gal VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr
Green Certification or Other Recognition: GREENGUARD Gold Color: Demure Pink
Coverage: 400 sq ft/gal Application Method: Brush, Roll, Spray
Color Family: Pinks Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Demure Pink, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-20