Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Downy Gray Satin Latex Interior Paint

  • Zoro #: G0054291
  • Mfr #: 0000Z0580-20
$224.68
  • Finish: Satin
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Item: Interior Paint
See full product details
This item ships free.

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0054291
  • Mfr #: 0000Z0580-20
Finish: Satin Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr Size: 5 gal
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Grays VOC Content: Less than 50g/L
Coverage: 400 sq ft/gal Paint Cleanup: Soap and Water
Base Type: Latex Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr Application Method: Brush, Roll, Spray
Paint Base Type: Latex Color: Downy Gray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Downy Gray, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-20