Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Erica Semi-gloss Latex Interior Paint

  • Zoro #: G0064353
  • Mfr #: 0000Z0681-20
$228.82
  • Base Type: Latex
  • Coverage: 400 sq ft/gal
  • Color Family: Purples
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064353
  • Mfr #: 0000Z0681-20
Base Type: Latex Coverage: 400 sq ft/gal
Color Family: Purples Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Color: Erica
Dry Time: 1 hr For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Size: 5 gal Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Erica, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20