Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Ever Sunshine Flat Latex Interior Paint

  • Zoro #: G0023169
  • Mfr #: 0000Z0281-20
$202.65
  • Color Family: Yellows
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: Ever Sunshine
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023169
  • Mfr #: 0000Z0281-20
Color Family: Yellows For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Ever Sunshine VOC Content: Less than 50g/L
Finish: Flat Paint Cleanup: Soap and Water
Size: 5 gal Application Method: Brush, Roll, Spray
Dry Time: 1 hr Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Base Type: Latex Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr
Coverage: 400 sq ft/gal Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Ever Sunshine, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20