Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Fidelity Eggshell Latex Interior Paint

  • Zoro #: G0023701
  • Mfr #: 0000Z0380-20
$210.19
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color: Fidelity
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0023701
  • Mfr #: 0000Z0380-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Color: Fidelity Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Finish: Eggshell
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Coverage: 400 sq ft/gal Application Method: Brush, Roll, Spray
Paint Base Type: Latex VOC Content: Less than 50g/L
Color Family: Blues Dry Time Recoat: 4 hr
Size: 5 gal Base Type: Latex
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Dry Time: 1 hr Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Fidelity, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20