Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Foxen Satin Latex Interior Paint

  • Zoro #: G0053844
  • Mfr #: 0000Z0580-20
$224.68
  • Item: Interior Paint
  • Finish: Satin
  • Color Family: Pinks
See full product details
This item ships free.

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0053844
  • Mfr #: 0000Z0580-20
Item: Interior Paint Finish: Satin
Color Family: Pinks Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr
Size: 5 gal Paint Base Type: Latex
Paint Cleanup: Soap and Water Color: Foxen
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Coverage: 400 sq ft/gal
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Foxen, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-20