Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Gentility Eggshell Latex Interior Paint

  • Zoro #: G0024383
  • Mfr #: 0000Z0380-20
$183.50
  • Coverage: 400 sq ft/gal
  • Dry Time: 1 hr
  • Dry Time Recoat: 4 hr
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0024383
  • Mfr #: 0000Z0380-20
Coverage: 400 sq ft/gal Dry Time: 1 hr
Dry Time Recoat: 4 hr Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Grays Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Size: 5 gal
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Eggshell Paint Base Type: Latex
Color: Gentility Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gentility, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20