5 gal. Golden Box Satin Latex Interior Paint
- Zoro #: G0055113
- Mfr #: 0000Z0581-20
$224.68
- Base Type: Latex
- Color Family: Yellows
- Min. Application Temp.: 50 Degrees F
Pratt & Lambert #0000Z0581-20 Specifications
| |
Base Type: Latex | Color Family: Yellows |
Min. Application Temp.: 50 Degrees F | Green Environmental Attribute: Meets SCAQMD Requirements |
Paint Base Type: Latex | Dry Time: 1 hr |
Application Method: Brush, Roll, Spray | Green Certification or Other Recognition: GREENGUARD Gold |
Features: Zero VOC Paint Base and When Used with GeoShades Colorants | VOC Content: Less than 50g/L |
Color: Golden Box | For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood |
Paint Cleanup: Soap and Water | Paint Sub-Brand: Fresh-Spec(TM) |
Coverage: 400 sq ft/gal | Finish: Satin |
Item: Interior Paint | Dry Time Recoat: 4 hr |
Size: 5 gal | Standards: GREENGUARD Gold Certified |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Golden Box, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |