Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Gray Moire Semi-gloss Latex Interior Paint

  • Zoro #: G0062095
  • Mfr #: 0000Z0680-20
$216.65
  • VOC Content: Less than 50g/L
  • Min. Application Temp.: 50 Degrees F
  • Standards: GREENGUARD Gold Certified
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0062095
  • Mfr #: 0000Z0680-20
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Semi-gloss Dry Time: 1 hr
Size: 5 gal Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Coverage: 400 sq ft/gal Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Gray Moire Color Family: Grays
Paint Base Type: Latex Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gray Moire, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20