Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Green Myth Semi-gloss Latex Interior Paint

  • Zoro #: G0064134
  • Mfr #: 0000Z0681-20
$228.82
  • Base Type: Latex
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: Green Myth
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064134
  • Mfr #: 0000Z0681-20
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Green Myth Item: Interior Paint
Dry Time Recoat: 4 hr Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr Coverage: 400 sq ft/gal
Finish: Semi-gloss Paint Sub-Brand: Fresh-Spec(TM)
Size: 5 gal Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Greens Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Myth, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20