Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hudson Blue Flat Latex Interior Paint

  • Zoro #: G0023430
  • Mfr #: 0000Z0281-20
$176.80
  • Color Family: Blues
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Finish: Flat
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023430
  • Mfr #: 0000Z0281-20
Color Family: Blues For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Flat Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Base Type: Latex Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Coverage: 400 sq ft/gal
Dry Time: 1 hr Paint Base Type: Latex
Size: 5 gal Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr
Color: Hudson Blue Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Hudson Blue, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20