Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Indian Buff Semi-gloss Latex Interior Paint

  • Zoro #: G0063872
  • Mfr #: 0000Z0681-20
$228.82
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time Recoat: 4 hr
  • Size: 5 gal
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063872
  • Mfr #: 0000Z0681-20
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr
Size: 5 gal Item: Interior Paint
Base Type: Latex Color Family: Yellows
Dry Time: 1 hr Coverage: 400 sq ft/gal
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
Color: Indian Buff For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Indian Buff, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20