Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Ivory Mist Semi-gloss Latex Interior Paint

  • Zoro #: G0061249
  • Mfr #: 0000Z0680-20
$228.82
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Min. Application Temp.: 50 Degrees F
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0061249
  • Mfr #: 0000Z0680-20
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Dry Time: 1 hr For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Ivory Mist Color Family: Yellows
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Application Method: Brush, Roll, Spray Item: Interior Paint
Standards: GREENGUARD Gold Certified Size: 5 gal
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr Coverage: 400 sq ft/gal
VOC Content: Less than 50g/L Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Ivory Mist, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20