Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Lunette Flat Latex Interior Paint

  • Zoro #: G0020752
  • Mfr #: 0000Z0280-20
$202.65
  • Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Dry Time: 1 hr
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0020752
  • Mfr #: 0000Z0280-20
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr Color: Lunette
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Size: 5 gal Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Greens
Coverage: 400 sq ft/gal Finish: Flat
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Lunette, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20