5 gal. Misty Jade Semi-gloss Latex Interior Paint
- Zoro #: G0061842
- Mfr #: 0000Z0680-20
$228.82
- Application Method: Brush, Roll, Spray
- Dry Time Recoat: 4 hr
- Dry Time: 1 hr
Pratt & Lambert #0000Z0680-20 Specifications
| |
Application Method: Brush, Roll, Spray | Dry Time Recoat: 4 hr |
Dry Time: 1 hr | Features: Zero VOC Paint Base and When Used with GeoShades Colorants |
Item: Interior Paint | Finish: Semi-gloss |
Size: 5 gal | Base Type: Latex |
Paint Cleanup: Soap and Water | Coverage: 400 sq ft/gal |
Paint Base Type: Latex | Standards: GREENGUARD Gold Certified |
Color Family: Yellows | Paint Sub-Brand: Fresh-Spec(TM) |
Min. Application Temp.: 50 Degrees F | For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood |
Green Environmental Attribute: Meets SCAQMD Requirements | Color: Misty Jade |
Green Certification or Other Recognition: GREENGUARD Gold | VOC Content: Less than 50g/L |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Misty Jade, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |