Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Nude Rose Semi-gloss Latex Interior Paint

  • Zoro #: G0064335
  • Mfr #: 0000Z0681-20
$218.82
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Size: 5 gal
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064335
  • Mfr #: 0000Z0681-20
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal Color: Nude Rose
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr Finish: Semi-gloss
Dry Time: 1 hr Min. Application Temp.: 50 Degrees F
Base Type: Latex Coverage: 400 sq ft/gal
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Oranges
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Nude Rose, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20