Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Oat Grass Satin Latex Interior Paint

  • Zoro #: G0056714
  • Mfr #: 0000Z0581-20
$214.68
  • VOC Content: Less than 50g/L
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0056714
  • Mfr #: 0000Z0581-20
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Finish: Satin Standards: GREENGUARD Gold Certified
Color Family: Blues Item: Interior Paint
Dry Time Recoat: 4 hr Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr Paint Base Type: Latex
Paint Cleanup: Soap and Water Coverage: 400 sq ft/gal
Size: 5 gal Paint Sub-Brand: Fresh-Spec(TM)
Color: Oat Grass For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Oat Grass, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-20