Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pale Amparo Semi-gloss Latex Interior Paint

  • Zoro #: G0059934
  • Mfr #: 0000Z0680-20
$228.82
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059934
  • Mfr #: 0000Z0680-20
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal
Paint Base Type: Latex Dry Time Recoat: 4 hr
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Color: Pale Amparo Dry Time: 1 hr
Base Type: Latex VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Item: Interior Paint
Coverage: 400 sq ft/gal Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Color Family: Greens Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Pale Amparo, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20