Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pine Frost Semi-gloss Latex Interior Paint

  • Zoro #: G0061982
  • Mfr #: 0000Z0680-20
$228.82
  • Paint Cleanup: Soap and Water
  • Dry Time Recoat: 4 hr
  • Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0061982
  • Mfr #: 0000Z0680-20
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr
Base Type: Latex Finish: Semi-gloss
Size: 5 gal Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Dry Time: 1 hr
Color: Pine Frost Color Family: Greens
Min. Application Temp.: 50 Degrees F Coverage: 400 sq ft/gal
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Pine Frost, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-20