Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Purplish Gray Flat Latex Interior Paint

  • Zoro #: G0023412
  • Mfr #: 0000Z0281-20
$176.80
  • Application Method: Brush, Roll, Spray
  • Color: Purplish Gray
  • Dry Time Recoat: 4 hr
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023412
  • Mfr #: 0000Z0281-20
Application Method: Brush, Roll, Spray Color: Purplish Gray
Dry Time Recoat: 4 hr Paint Cleanup: Soap and Water
Coverage: 400 sq ft/gal For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Finish: Flat
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Base Type: Latex
Item: Interior Paint Color Family: Grays
Min. Application Temp.: 50 Degrees F Size: 5 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Purplish Gray, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20