Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Riviera Sand Flat Latex Interior Paint

  • Zoro #: G0005614
  • Mfr #: 0000Z0281-20
$176.80
  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
  • Color: Riviera Sand
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0005614
  • Mfr #: 0000Z0281-20
Paint Base Type: Latex VOC Content: Less than 50g/L
Color: Riviera Sand Item: Interior Paint
Coverage: 400 sq ft/gal Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr Dry Time: 1 hr
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Finish: Flat
Paint Cleanup: Soap and Water Size: 5 gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Beiges
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Riviera Sand, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20