Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Rose Bisque Flat Latex Interior Paint

  • Zoro #: G0020719
  • Mfr #: 0000Z0281-20
$202.65
  • VOC Content: Less than 50g/L
  • Finish: Flat
  • Min. Application Temp.: 50 Degrees F
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0020719
  • Mfr #: 0000Z0281-20
VOC Content: Less than 50g/L Finish: Flat
Min. Application Temp.: 50 Degrees F Coverage: 400 sq ft/gal
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Paint Cleanup: Soap and Water Color Family: Browns
Dry Time Recoat: 4 hr Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Standards: GREENGUARD Gold Certified Color: Rose Bisque
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Size: 5 gal Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Rose Bisque, Finish Flat, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20