Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sepia Tone Eggshell Latex Interior Paint

  • Zoro #: G0002482
  • Mfr #: 0000Z8283-20
$202.99
  • Dry Time Recoat: 4 hr
  • Paint Cleanup: Soap and Water
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
See full product details
This item ships free.

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002482
  • Mfr #: 0000Z8283-20
Dry Time Recoat: 4 hr Paint Cleanup: Soap and Water
Surface: Drywall, Masonry, Metal , Plaster, Wood Application Method: Brush, Roll, Spray
Standards: MPI Approved for Gloss Levels 1 to 5 Min. Application Temp.: 50 Degrees F
Size: 5 gal Dry Time: 30 min
Base Type: Latex Finish: Eggshell
Color Family: Browns Coverage: 400 sq ft/gal
Paint Base Type: Latex Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Pro-Hide(R) Gold Ultra
VOC Content: Less than 50g/L Color: Sepia Tone
Green Environmental Attribute: Meets SCAQMD Requirements Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Sepia Tone, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20